
STORAGE CABINET W/137 RED BINS
Mfr # QSC-48SRD
Zoro # G416534134
product price: $3,032.99
/ea
Item requires special delivery charges. A $1,495.00 per item surcharge will be applied.
Key Features
Number of Shelves
3
Number of Bins
137
Overall Height
24 in
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-48SRD
Zoro #
G416534134
UPC #
651588032596
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
48 in
Overall Depth
78 in
Details
Number of Shelves
3
Bin Color
Red
Number of Bins
137
Color
Gray
Material
Carbon Steel
Load Capacity
400 lb
Item
Cabinet Enclosed
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 64 QUS210, 64 QUS220, 3 QUS240 and 6 QUS250 red bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.