Zoro Homepage

STORAGE CABINET W/171 BLUE BINS

  • Mfr # QSC-48BL

  • Zoro # G816534147


product price: $2,995.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Depth
78 in
Material
Carbon Steel
Overall Width
48 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-48BL
Zoro #
G816534147
UPC #
651588032411
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in

Details

Load Capacity
400 lb
Bin Color
Blue
Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed
Number of Bins
171

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 blue bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.