Zoro Homepage

STORAGE CABINET W/171 RED BINS

  • Mfr # QSC-48RD

  • Zoro # G316534111


product price: $2,995.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.

Key Features

Number of Bins
171
Overall Height
24 in
Overall Depth
78 in
Overall Width
48 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-48RD
Zoro #
G316534111
UPC #
651588032473
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
78 in
Overall Width
48 in

Details

Item
Cabinet Enclosed
Number of Bins
171
Bin Color
Red
Color
Gray
Load Capacity
400 lb
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 14 gauge all welded construction, includes: 64 QUS210, 64 QUS220, 24 QUS230, 13 QUS240 and 6 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.