Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/32 IVORY BINS

  • Mfr # QSC-36-32-4ISIV

  • Zoro # G316534173


product price: $3,300.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Number of Shelves
4
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36-32-4ISIV
Zoro #
G316534173
UPC #
651588127025
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Load Capacity
800 lb
Number of Shelves
4
Bin Color
Ivory
Color
Gray
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Bins
32

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 32 QUS232 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.