
STORAGE CABINET W/32 RED BINS
Mfr # QSC-36-32-4ISRD
Zoro # G616534101
product price: $3,300.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Number of Bins
32
Overall Width
36 in
Number of Shelves
4
Load Capacity
800 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36-32-4ISRD
Zoro #
G616534101
UPC #
651588127049
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
72 in
Overall Height
24 in
Details
Color
Gray
Number of Bins
32
Number of Shelves
4
Load Capacity
800 lb
Material
Carbon Steel
Bin Color
Red
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 32 QUS232 red bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.