
STORAGE CABINET W/32 YELLOW BINS
Mfr # QSC-32-2S-6DSYL
Zoro # G216534259
product price: $2,987.99
/eaKey Features
Number of Shelves
8
Load Capacity
800 lb
Overall Depth
72 in
Number of Bins
32
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-32-2S-6DSYL
Zoro #
G216534259
UPC #
651588126783
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Number of Shelves
8
Load Capacity
800 lb
Bin Color
Yellow
Color
Gray
Number of Bins
32
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 2 interior and 6 door adjustable shelves; 16 QUS236 and 16 QUS240 yellow bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.