Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/36 RED BINS

  • Mfr # QSC-36-FDRD

  • Zoro # G516533921


product price: $2,450.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
36
Overall Depth
72 in
Material
Carbon Steel
Overall Width
36 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36-FDRD
Zoro #
G516533921
UPC #
651588031674
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
18 in

Details

Number of Bins
36
Item
Cabinet Enclosed
Material
Carbon Steel
Bin Color
Red
Color
Gray
Load Capacity
800 lb

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 18''D x 72''H, 14 gauge all welded construction, includes: 18 QUS230, 12 QUS240 and 6 QUS250 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.