
STORAGE CABINET W/38 IVORY BINS
Mfr # QSC-36S-38IV
Zoro # G516534089
product price: $3,315.99
/ea
Item requires special delivery charges. A $1,755.00 per item surcharge will be applied.
Key Features
Overall Depth
72 in
Number of Shelves
3
Number of Bins
38
Load Capacity
800 lb
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36S-38IV
Zoro #
G516534089
UPC #
651588126462
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Number of Shelves
3
Number of Bins
38
Load Capacity
800 lb
Color
Gray
Bin Color
Ivory
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 16 QUS232, 16 QUS236 and 6 QUS250 ivory bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.