Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/58 GREEN BINS

  • Mfr # QSC-3672-4DGN

  • Zoro # G816534222


product price: $5,825.99
/ea
Additional $1,310.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
58
Load Capacity
800 lb
Overall Width
36 in
Overall Depth
72 in
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-3672-4DGN
Zoro #
G816534222
UPC #
651588031315
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Overall Height
24 in

Details

Number of Bins
58
Load Capacity
800 lb
Color
Gray
Bin Color
Green
Item
Cabinet Enclosed
Number of Shelves
13
Material
Carbon Steel

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 1 18'' adjustable and 12 door shelves; 2 31''W x 16''D x 3''H, 1 31''W x 16''D x 5''H and 1 31''W x 16''D x 6''H drawers; 36 QUS220, 18 QUS230 and 4 QUS240 green bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.