Zoro Homepage

STORAGE CABINET W/58 IVORY BINS

  • Mfr # QSC-3672-4DIV

  • Zoro # G916534214


product price: $5,825.99
/ea
Item requires special delivery charges. A $1,310.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Material
Carbon Steel
Number of Shelves
13
Load Capacity
800 lb
Number of Bins
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-3672-4DIV
Zoro #
G916534214
UPC #
651588031339
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in

Details

Material
Carbon Steel
Number of Shelves
13
Bin Color
Ivory
Load Capacity
800 lb
Color
Gray
Item
Cabinet Enclosed
Number of Bins
58

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 800 lb. capacity per interior shelf and 60 lb. capacity per door shelf, 14 gauge all welded construction, includes: 1 18'' adjustable and 12 door shelves; 2 31''W x 16''D x 3''H, 1 31''W x 16''D x 5''H and 1 31''W x 16''D x 6''H drawers; 36 QUS220, 18 QUS230 and 4 QUS240 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.