
STORAGE CABINET W/68 GREEN BINS
Mfr # QSC-36-68GN
Zoro # G316534074
product price: $3,451.99
/eaKey Features
Overall Depth
72 in
Load Capacity
800 lb
Number of Bins
68
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36-68GN
Zoro #
G316534074
UPC #
651588126165
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Load Capacity
800 lb
Bin Color
Green
Number of Bins
68
Color
Gray
Material
Carbon Steel
Item
Cabinet Enclosed
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 16 QUS232, 16 QUS236, 18 QUS230, 12 QUS240 and 6 QUS250 green bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.