Zoro Homepage

STORAGE CABINET W/68 YELLOW BINS

  • Mfr # QSC-36-68YL

  • Zoro # G616534071


product price: $3,451.99
/ea
Item requires special delivery charges. A $2,640.00 per item surcharge will be applied.

Key Features

Overall Depth
72 in
Load Capacity
800 lb
Overall Height
24 in
Number of Bins
68
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-36-68YL
Zoro #
G616534071
UPC #
651588126226
Country of Origin
United States

Dimensions

Overall Depth
72 in
Overall Height
24 in
Overall Width
36 in

Details

Item
Cabinet Enclosed
Load Capacity
800 lb
Bin Color
Yellow
Number of Bins
68
Material
Carbon Steel
Color
Gray

Description

Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 16 QUS232, 16 QUS236, 18 QUS230, 12 QUS240 and 6 QUS250 yellow bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.