Zoro Homepage

STORAGE CABINET W/84 BLACK BINS

  • Mfr # QSC-4804BK

  • Zoro # G716533912


product price: $3,692.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.

Key Features

Number of Bins
84
Overall Depth
78 in
Number of Shelves
8
Load Capacity
400 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4804BK
Zoro #
G716533912
UPC #
651588032275
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Width
48 in
Overall Height
24 in

Details

Number of Bins
84
Bin Color
Black
Color
Gray
Number of Shelves
8
Load Capacity
400 lb
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 black bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.