Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/84 CLEAR BINS

  • Mfr # QSC-72S-84CL

  • Zoro # G616534057


product price: $5,821.99
/ea
Item requires special delivery charges. A $2,700.00 per item surcharge will be applied.

Key Features

Number of Bins
84
Load Capacity
500 lb
Overall Height
24 in
Overall Depth
84 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72S-84CL
Zoro #
G616534057
UPC #
651588127544
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Depth
84 in
Overall Width
72 in

Details

Number of Bins
84
Item
Cabinet Enclosed
Load Capacity
500 lb
Number of Shelves
3
Bin Color
Clear
Material
Carbon Steel
Color
Gray

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 32 QUS232, 32 QUS236, 8 QUS240 and 12 QUS250 clear bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.