Zoro Homepage

STORAGE CABINET W/84 GREEN BINS

  • Mfr # QSC-4804GN

  • Zoro # G116533918


product price: $3,692.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.

Key Features

Overall Height
24 in
Number of Bins
84
Overall Width
48 in
Overall Depth
78 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-4804GN
Zoro #
G116533918
UPC #
651588032312
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
48 in
Overall Depth
78 in

Details

Color
Gray
Number of Bins
84
Bin Color
Green
Item
Cabinet Enclosed
Number of Shelves
8
Material
Carbon Steel
Load Capacity
400 lb

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 green bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.