
STORAGE CABINET W/84 IVORY BINS
Mfr # QSC-4804IV
Zoro # G916534269
product price: $3,692.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.
Key Features
Number of Bins
84
Overall Height
24 in
Number of Shelves
8
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QSC-4804IV
Zoro #
G916534269
UPC #
651588032336
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
48 in
Overall Depth
78 in
Details
Number of Bins
84
Bin Color
Ivory
Color
Gray
Number of Shelves
8
Material
Carbon Steel
Item
Cabinet Enclosed
Load Capacity
400 lb
Description
Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 ivory bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.