Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/84 IVORY BINS

  • Mfr # QSC-72S-84IV

  • Zoro # G216533931


product price: $5,821.99
/ea
Item requires special delivery charges. A $2,700.00 per item surcharge will be applied.

Key Features

Overall Depth
84 in
Number of Bins
84
Load Capacity
500 lb
Number of Shelves
3
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSC-72S-84IV
Zoro #
G216533931
UPC #
651588127582
Country of Origin
United States

Dimensions

Overall Depth
84 in
Overall Height
24 in
Overall Width
72 in

Details

Bin Color
Ivory
Number of Bins
84
Load Capacity
500 lb
Number of Shelves
3
Color
Gray
Item
Cabinet Enclosed
Material
Carbon Steel

Description

Heavy-Duty 72'' Bin Cabinet, 72''W x 24''D x 84''H, 500 lb. capacity per interior shelf, 14 gauge all welded construction, includes: 3 adjustable shelves, 32 QUS232, 32 QUS236, 8 QUS240 and 12 QUS250 ivory bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.