Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORAGE CABINET W/84 RED BINS

  • Mfr # QSC-4804RD

  • Zoro # G516534287


product price: $3,692.99
/ea
Item requires special delivery charges. A $1,510.00 per item surcharge will be applied.

Key Features

Overall Depth
78 in
Load Capacity
400 lb
Number of Bins
84
Overall Height
24 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSC-4804RD
Zoro #
G516534287
UPC #
651588032350
Country of Origin
United States

Dimensions

Overall Depth
78 in
Overall Height
24 in
Overall Width
48 in

Details

Bin Color
Red
Load Capacity
400 lb
Number of Bins
84
Number of Shelves
8
Material
Carbon Steel
Item
Cabinet Enclosed
Color
Gray

Description

Heavy-Duty 48'' Bin Cabinet, 48''W x 24''D x 78''H, 400 lb. capacity per interior and 60 lb. per door shelf, 14 gauge all welded construction, includes: 2 adjustable interior and 6 door shelves; 20 QUS240 and 64 QUS220 red bins, gray powder-coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.