This item is Discontinued.

Quantum Storage Systems Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Red, Polypropylene K-QUS953RD-1

This item is Discontinued.

Quantum Storage Systems

Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Red, Polypropylene (Discontinued)

Mfr # K-QUS953RD-1
Zoro # G6510198
UPC # 651588295410
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-QUS953RD-1
Zoro #
G6510198
UPC #
651588295410
Country of Origin
United States

Dimensions

Overall Length
23-7/8 in
Overall Width
11 in
Overall Height
10 in

Details

Color
Red
Load Capacity
100 lb
Material
Polypropylene
Item
Storage Bin
Volume Capacity
1.52 cu ft
ESD Conductive
No
Type
Hulk Container

Description

The QUANTUM STORAGE SYSTEMS - K-QUS953RD-1 Storage Bin is a robust storage solution designed to accommodate various storage needs. Measuring an overall length of 23-7/8 inches, width of 11 inches and height of 10 inches, this Hulk Container offers ample space with a volume capacity of 1.52 cubic feet. Its sizable dimensions make it suitable for storing a variety of items while maintaining organization in your workspace.
Constructed from durable polypropylene material, this red-colored storage bin provides long-lasting utility and resistance against common wear and tear. It's built to withstand substantial weight up to a load capacity of 100 lbs without compromising its structure or performance. However, please note that this model does not feature ESD Conductive properties.
As an item from the reputable Quantum Storage Systems brand, the K-QUS953RD-1 Storage Bin exemplifies quality craftsmanship and practical design. Whether you're looking to streamline inventory management or enhance workspace efficiency, this versatile container can be integrated into various organizational systems due to its standard size and compatibility with many shelving units.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.