This item is Discontinued.
This item is Discontinued.
Storage Bin, 1.52 cu ft, 23-7/8 in L, 11 in W, 10 in H, Yellow, Polypropylene (Discontinued)
Mfr #
K-QUS953YL-1
Zoro #
G6510207
UPC # 651588295434
Country of Origin United States
Category Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-QUS953YL-1
- Zoro #
- G6510207
- UPC #
- 651588295434
- Country of Origin
- United States
Dimensions
- Overall Length
- 23-7/8 in
- Overall Width
- 11 in
- Overall Height
- 10 in
Details
- Color
- Yellow
- Load Capacity
- 100 lb
- Material
- Polypropylene
- Item
- Storage Bin
- Volume Capacity
- 1.52 cu ft
- ESD Conductive
- No
- Type
- Hulk Container
Description
The QUANTUM STORAGE SYSTEMS - K-QUS953YL-1 Storage Bin is a Hulk Container type with substantial dimensions of 23-7/8 inches in length, 11 inches in width and an overall height of 10 inches. These measurements make it suitable for storing larger items or a significant quantity of smaller items. Its generous volume capacity stands at 1.52 cubic feet, providing ample space to meet your storage needs.
This storage bin boasts a robust polypropylene construction that is designed to withstand the rigors of daily use while maintaining its structural integrity. It's notable for its vibrant yellow color which can aid visibility in busy workspaces or when sorting through multiple bins. The material used offers durability and resistance against wear and tear, ensuring long-term usage.
With an impressive load capacity of up to 100 lbs, this storage bin is built to handle weighty items without compromise on performance or reliability. Despite being non-conductive (ESD Conductive: No), it remains a reliable choice for various general-purpose storage requirements within small businesses across different sectors.
This storage bin boasts a robust polypropylene construction that is designed to withstand the rigors of daily use while maintaining its structural integrity. It's notable for its vibrant yellow color which can aid visibility in busy workspaces or when sorting through multiple bins. The material used offers durability and resistance against wear and tear, ensuring long-term usage.
With an impressive load capacity of up to 100 lbs, this storage bin is built to handle weighty items without compromise on performance or reliability. Despite being non-conductive (ESD Conductive: No), it remains a reliable choice for various general-purpose storage requirements within small businesses across different sectors.