
Store-Max 8" Shelf Bin Steel Shelving Systems
Mfr # 1839-SB803RD
Zoro # G3452995
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Color
Galvanized
Number of Shelves
4
Overall Height
39 in
Overall Width
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1839-SB803RD
Zoro #
G3452995
UPC #
651588297698
Country of Origin
United States
Dimensions
Overall Height
39 in
Overall Width
36 in
Details
Item
Shelf Bin
Color
Galvanized
Number of Shelves
4
Material
Carbon Steel
Bin Color
Red
Number of Bins
24
Description
Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 4 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.