Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Store-Max 8" Shelf Bin Steel Shelving Systems

  • Mfr # 1875-SB804RD

  • Zoro # G3454772


product price: $434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Bins
35
Material
Carbon Steel
Overall Width
36 in
Number of Shelves
8
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1875-SB804RD
Zoro #
G3454772
UPC #
651588297513
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
75 in

Details

Item
Shelf Bin
Number of Bins
35
Material
Carbon Steel
Number of Shelves
8
Bin Color
Red
Color
Galvanized

Description

Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 4 colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.