Zoro Homepage

Store-Max 8" Shelf Bin Steel Shelving Systems

  • Mfr # 1875-SB810YL

  • Zoro # G3456224


product price: $528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
8
Number of Bins
21
Bin Color
Yellow
Overall Height
75 in
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-SB810YL
Zoro #
G3456224
UPC #
651588297650
Country of Origin
United States

Dimensions

Overall Height
75 in
Overall Width
36 in

Details

Item
Shelf Bin
Number of Shelves
8
Number of Bins
21
Bin Color
Yellow
Color
Galvanized
Material
Carbon Steel

Description

Economical small parts storage steel systems keep parts easily accessible. Open hopper front bins with label area provide fast access to store items. This all-in-one unit is easy to clean and will not rust or corrode. Heavy-duty, high grade shelving offers 400 lb. capacity per shelf. 36” wide shelving has a smooth powder coat finish. Bins re available in 4 colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.