Zoro Homepage

Swivel Stem Caster Kit

  • Mfr # WR-00H

  • Zoro # G5384872


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Caster Brake Type
Face Contact Brake
Caster Frame Material
Steel
For Use With
Chrome Wire Shelving
Material
Polyurethane
Includes
4 Swivel Casters (2 with Brakes)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-00H
Zoro #
G5384872
UPC #
651588041437
Country of Origin
China

Dimensions

Caster Wheel Diameter
5 in
Caster Wheel Width
1 1/4 in

Details

Item
Swivel Stem Caster Kit
Caster Brake Type
Face Contact Brake
Caster Frame Material
Steel
For Use With
Chrome Wire Shelving
Material
Polyurethane
Includes
4 Swivel Casters (2 with Brakes)
Caster Wheel/Tread Material
Polyurethane
Compatible Product Type
Wire Shelving
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Stem
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brake

Description

Swivel Stem Caster Kit, Caster Frame Material Steel, Caster Wheel Diameter 5 in, (2) Swivel, (2) Swivel with Brake Caster Wheel/Configuration, Caster Wheel/Tread Material Polyurethane, Standard Caster/Wheel Mounting Location, Caster Wheel Width 1 1/4 in, Standard Caster Wheel Type, Stem Caster Mounting Type, Face Contact Brake Caster Brake Type, Polyurethane, Wire Shelving Compatible Product Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.