Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Steel; Plastic Tip-Out Bin Frame Unit Ivory QTF320-42IV

Steel; Plastic Tip-Out Bin Frame Unit Ivory (Discontinued)

  • Mfr # QTF320-42IV
  • Zoro # G7724227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTF320-42IV
Zoro #
G7724227
UPC #
651588035351
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Outside Length
8 1/2 in
Outside Height
15 in
Overall Height
15 in
Outside Width
24 in
Depth
24"
Overall Length
8 1/2 in
Bin Inside Height
2 1/2 in, 3 3/4 in
Bin Inside Depth
1 3/4 in, 2 5/8 in
Bin Inside Width
2 1/4 in, 3 1/2 in

Details

Item
Tip-Out Bin Frame Unit
Color
Ivory
Material
Steel; Plastic
Number of Drawers or Bins
42
Tier
3
Includes
(2) 1VH78, (4) 1VH76
Tip Out Bin Item
Double Sided Tip Out Bin Rack
ESD Conductive
No
Bin Color
Beige
Frame Color
Black
Resistant To
Corrosion, Rust
Opening Angle
45 Degrees
Number of Tiers
3
Product Type
Double-Sided Tip-Out Bin Rack
Mobility
Stationary
Includes Dividers
No
Frame Finish
Powder Coated
Compatible Bin Manufacturer Model Number
QTB306IV, QTB309IV

Description

Tip-Out Bin Frame Unit, Compatible Bin Manufacturer Model Number QTB306IV, QTB309IV, Frame Color Black, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 15 in, Overall Length 8 1/2 in, Overall Width 24 in, Number of Tiers 3, Bin Color Beige, Bin Inside Depth 1 3/4 in, 2 5/8 in, Bin Inside Height 2 1/2 in, 3 3/4 in, Bin Inside Width 2 1/4 in, 3 1/2 in, Compatible Bin Grainger Part Number 1VH76, 1VH78, Divider Adjustment Increments Not Applicable, Includes Dividers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.