Zoro Homepage

Tip Out Bin Unit, 3 Tip Bins

  • Mfr # QTB303GY

  • Zoro # G2384742


product price: $70.45
/ea

Key Features

Outside Length
7 3/4 in
Outside Height
9 1/2 in
Outside Width
23 5/8 in
Color
Gray
Number of Drawers or Bins
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB303GY
Zoro #
G2384742
UPC #
651588034552
Country of Origin
United States

Dimensions

Outside Length
7 3/4 in
Outside Height
9 1/2 in
Outside Width
23 5/8 in
Bin Width
7 3/8 in
Bin Height
5 5/8 in
Bin Depth
5 7/8 in
Drawer Depth
5-7/8"
Overall Width
23 5/8 in
Overall Height
9 1/2 in
Overall Length
7 3/4 in
Inside Length
5 7/8 in
Inside Width
7 3/8 in
Inside Height
8 5/8 in
Bin Inside Height
8 5/8 in
Bin Inside Width
7 3/8 in
Bin Inside Depth
5 7/8 in

Details

Color
Gray
Number of Drawers or Bins
3
Material
Plastic
Item
Tip-Out Bin
ESD Conductive
No
Tier
1
Tip Out Bin Item
Tip Out Bin
Bin Color
Clear
Volume Capacity
0.66 cu ft
Product Type
Tip-Out Bin
Opening Angle
45 Degrees
Frame Finish
Unfinished
Resistant To
Breaking
Number of Tiers
1
Frame Color
Gray
Includes Dividers
Dividers Not Included
Mobility
Stationary
Number of Bins
3
Stackable
Stacking Capable
Weight Capacity
50 lb

Description

Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 9 1/2 in, Overall Length 7 3/4 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.66 cu ft, Weight Capacity 50 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 5 7/8 in, Bin Inside Height 8 5/8 in, Bin Inside Width 7 3/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.