Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tip Out Bin Unit, 4 Tip Bins

  • Mfr # QTB304GY

  • Zoro # G0469314


product price: $67.59
/ea

Key Features

Overall Width
23 5/8 in
Outside Length
6 5/8 in
Outside Height
8 1/8 in
Overall Height
8 1/8 in
Outside Width
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTB304GY
Zoro #
G0469314
UPC #
651588034613
Country of Origin
United States

Dimensions

Overall Width
23 5/8 in
Outside Length
6 5/8 in
Outside Height
8 1/8 in
Overall Height
8 1/8 in
Outside Width
23 5/8 in
Drawer Depth
5"
Bin Height
7 1/2 in
Bin Width
5 5/8 in
Bin Depth
5 in
Overall Length
6 5/8 in
Inside Width
5 5/8 in
Inside Height
7 1/2 in
Inside Length
5 in
Bin Inside Depth
5 in
Bin Inside Height
7 1/2 in
Bin Inside Width
5 5/8 in

Details

Number of Bins
4
Color
Gray
Number of Drawers or Bins
4
Material
Plastic
Item
Tip-Out Bin
ESD Conductive
No
Tip Out Bin Item
Tip Out Bin
Tier
1
Volume Capacity
0.48 cu ft
Bin Color
Clear
Frame Finish
Unfinished
Product Type
Tip-Out Bin
Stackable
Stacking Capable
Frame Color
Gray
Number of Tiers
1
Resistant To
Breaking
Includes Dividers
Dividers Not Included
Mobility
Stationary
Opening Angle
45 Degrees
Weight Capacity
50 lb

Description

Tip-Out Bin, Frame Color Gray, Frame Finish Unfinished, Mounting Location Freestanding, Wall, Overall Height 8 1/8 in, Overall Length 6 5/8 in, Overall Width 23 5/8 in, Stackable Stacking Capable, Volume Capacity 0.48 cu ft, Weight Capacity 50 lb, Number of Tiers 1, Bin Color Clear, Bin Inside Depth 5 in, Bin Inside Height 7 1/2 in, Bin Inside Width 5 5/8 in, Divider Adjustment Increments Not Applicable, Includes Dividers Dividers Not Included, Material Plastic, Mobility Stationary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.