Zoro Homepage

Tip Out Bin, Wall Frame, W24 In, H48 In, Blk

  • Mfr # QTF48

  • Zoro # G1788796


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Length
49 1/2 in
Overall Height
48 in
Outside Height
2 in
Outside Width
14 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTF48
Zoro #
G1788796
UPC #
651588035399
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
49 1/2 in
Overall Height
48 in
Outside Height
2 in
Outside Width
14 in

Details

Color
Black
Load Capacity
75 lb
Material
Steel
Item
Tip Out Bin
Bin and Container Accessory Item
Wall Mount Frame
ESD Conductive
No
Used With Bin or Container Style
Tip Out Bin
Product Type
Tip-Out Bin Wall Frame
For Bin Type
Tip-Out Bin
Weight Capacity
75 lb

Description

Tip Out Bin, Color Black, For Bin Type Tip-Out Bin, Material Steel, Overall Height 48 in, Product Type Tip-Out Bin Wall Frame, Weight Capacity 75 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.