Tip Out Bin, Wall Frame, W24 In, H70 In, Blk
Mfr # QTF70
Zoro # G3324894
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Outside Length
70 1/2 in
Overall Height
70 in
Outside Height
2 in
Outside Width
14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTF70
Zoro #
G3324894
UPC #
651588035412
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
70 1/2 in
Overall Height
70 in
Outside Height
2 in
Outside Width
14 in
Details
Color
Black
Load Capacity
75 lb
Material
Steel
Item
Tip Out Bin
Used With Bin or Container Style
Tip Out Bin
ESD Conductive
No
Bin and Container Accessory Item
Wall Mount Frame
Weight Capacity
75 lb
For Bin Type
Tip-Out Bin
Product Type
Tip-Out Bin Wall Frame
Description
Tip Out Bin, Color Black, For Bin Type Tip-Out Bin, Material Steel, Overall Height 70 in, Product Type Tip-Out Bin Wall Frame, Weight Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.