
TO GO UNIT 18 X 48 X 63 W/LABEL HOLDERS INLAYS AND SIGN BLACK EPOXY
Mfr # QTG63-1848BK
Zoro # G516553691
product price:Â $718.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Number of Shelves
5
Material
Carbon Steel
Length
48 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QTG63-1848BK
Zoro #
G516553691
UPC #
651588257081
Country of Origin
China
Dimensions
Length
48 in
Overall Width
18 in
Overall Height
64 in
Details
Item
Shelving Unit To-Go & Delivery Staging
Load Capacity
800 lb
Number of Shelves
5
Material
Carbon Steel
Color
Epoxy Coated, Black
Description
Quantum To-Go Unit, 48''W x 18''D x 63''H, 800 lb. load capacity per shelf, includes: 5 shelves, 4 posts, inlay mats, label holders and sign, black epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.