
TOOL BOX 12 in CLEAR
Mfr # TB12CL
Zoro # G216542469
product price: $7.55
/eaSold in multiples of 12 for $90.60
Key Features
Overall Height
4.125 in
Width
12 in
Overall Length
5.5 in
Material
Polypropylene
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB12CL
Zoro #
G216542469
UPC #
651588095324
Country of Origin
United States
Dimensions
Overall Height
4.125 in
Width
12 in
Overall Length
5.5 in
Details
Item
Tool Box
Material
Polypropylene
Color
Clear
Description
Tool Box, 5-1/2''L x 12''W x 4-1/8''H, flush surface for convenient stacking, manufactured from heavy-duty polypropylene, clear, Made in US Priced per each Must be purchased in multiples of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.