Zoro Homepage

Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4-1/8 in H

  • Mfr # TB12

  • Zoro # G9737219


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Material
Polypropylene
Color
Red
Width
12 in
Overall Depth
5-1/2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB12
Zoro #
G9737219
UPC #
651588055519
Country of Origin
United States

Dimensions

Width
12 in
Overall Depth
5-1/2 in
Height
4 in
Depth
5-1/2 in

Details

Item
Tool Box
Material
Polypropylene
Color
Red
Includes
Tool Box
Handle Type
Carrying Handle

Description

Tool Box,5-1/2 In.x12 In.x4-1/8 In.,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.