Zoro Homepage

Tool Caddy, Blue

  • Mfr # TC-500BL

  • Zoro # G3817502


product price: $11.59
/ea

Key Features

Material
Plastic
Overall Length
13 3/8 in
Overall Width
18 1/4 in
For Use With
Transporting Tools Supplies
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-500BL
Zoro #
G3817502
UPC #
651588045718
Country of Origin
United States

Dimensions

Overall Length
13 3/8 in
Overall Width
18 1/4 in
Length (In.)
18-1/4
Height (In.)
8-3/4
Height
5 1/2 in
Overall Height
5 1/2 in
Length
13 3/8 in
Width
18 1/4 in

Details

Color
Blue
Material
Plastic
For Use With
Transporting Tools Supplies
Item
Tool Caddy
Number of Compartments
2
Caddy Type
Basket-Style Caddy

Description

Tool Caddy, Caddy Type Basket-Style Caddy, Color Blue, Material Plastic, Overall Length 13 3/8 in, Overall Width 18 1/4 in, Overall Height 5 1/2 in, Number of Compartments 2, For Use With Transporting Tools Supplies, Mounting Location Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.