Shop QUANTUM STORAGE SYSTEMS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Track Rack, Mobile, Single
Mfr # TC-20
Zoro # G624501607
product price:Â
$
491.99
/ea
Key Features
Load Capacity
200 lb
Overall Width
18 in
Overall Length
30 in
Finish
Chrome
Overall Height
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-20
- Zoro #
- G624501607
- UPC #
- 651588321683
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Overall Height
- 69 in
- Length
- 30 in
Details
- Item
- Tray Cart
- Load Capacity
- 200 lb
- Finish
- Chrome
Description
Tray Cart, Load Capacity 200 lb, Finish Chrome