
TRAY, BLACK CONDUCTIVE
Mfr # 1826ESD
Zoro # G716553637
product price: $54.95
/eaKey Features
Load Capacity (Lb.)
200 lb
Overall Length (In.)
26 in
Temp. Range
-40°F to +350°F
Overall Width
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1826ESD
Zoro #
G716553637
UPC #
651588056691
Country of Origin
United States
Dimensions
Overall Length (In.)
26 in
Overall Width
18 in
Overall Height
2 in
Details
Load Capacity (Lb.)
200 lb
Temp. Range
-40°F to +350°F
Color
Black
Material
ESD Fiberglass
Item
Serving Tray
Description
Tray, 26''W x 18''D, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.