Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAY CART END LOAD

  • Mfr # TC-EL38

  • Zoro # G016553726


product price: $549.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Length
27 in
Overall Height
69 in
Overall Width
21.75 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-EL38
Zoro #
G016553726
UPC #
651588298251
Country of Origin
China

Dimensions

Length
27 in
Overall Height
69 in
Overall Width
21.75 in

Details

Color
Chrome
Material
Carbon Steel
Item
Tray Rack Mobile Single

Description

Tray Cart, mobile, full size, 27''W x 21-3/4''D x 69''H, end loading, holds 38 trays, casters, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.