Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Tray Rack, Mobile, Single
Mfr # TC-19
Zoro # G224501625
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 in
Finish
Chrome
Overall Height
39 in
Cart Color
Silver
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-19
- Zoro #
- G224501625
- UPC #
- 651588072714
- Country of Origin
- China
Dimensions
- Overall Length
- 30 in
- Overall Height
- 39 in
- Overall Width
- 18 in
- Length
- 30 in
Details
- Item
- Tray Cart
- Finish
- Chrome
- Cart Color
- Silver
- Load Capacity
- 200 lb
Description
Tray Cart, Load Capacity 200 lb, Cart Color Silver, Finish Chrome