Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Tray Rack, Mobile, Single
Mfr # TC-31
Zoro # G724501569
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
200 lb
Overall Height
69 in
Overall Length
30 in
Finish
Chrome
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-31
- Zoro #
- G724501569
- UPC #
- 651588136478
- Country of Origin
- China
- Item
- Tray Cart
- Load Capacity
- 200 lb
- Finish
- Chrome
Description
Tray Cart, Load Capacity 200 lb, Finish Chrome