Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Tray Rack, Mobile, Single
Mfr # TC-39
Zoro # G024501610
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Width
18 in
Load Capacity
200 lb
Overall Length
30 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-39
- Zoro #
- G024501610
- UPC #
- 651588072738
- Country of Origin
- China
Dimensions
- Overall Height
- 69 in
- Overall Width
- 18 in
- Overall Length
- 30 in
- Length
- 30 in
Details
- Item
- Tray Cart
- Load Capacity
- 200 lb
- Finish
- Chrome
Description
Tray Cart, Load Capacity 200 lb, Finish Chrome