Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Tray Rack, Mobile, Single
Mfr # TC-EL38
Zoro # G524501622
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Overall Width
21 3/4 in
Load Capacity
200 lb
Overall Height
69 in
Cart Color
Silver
Overall Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-EL38
- Zoro #
- G524501622
- UPC #
- 651588298251
- Country of Origin
- China
Dimensions
- Overall Width
- 21 3/4 in
- Overall Height
- 69 in
- Overall Length
- 27 in
- Length
- 27 in
Details
- Item
- Tray Cart
- Load Capacity
- 200 lb
- Cart Color
- Silver
- Finish
- Chrome
Description
Tray Cart, Load Capacity 200 lb, Cart Color Silver, Finish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.