Zoro Homepage

TRAY, WHITE

  • Mfr # 1826TR

  • Zoro # G016553634


product price: $41.85
/ea

Key Features

Overall Length (In.)
26 in
Load Capacity (Lb.)
200 lb
Temp. Range
-40°F to +350°F
Color
White
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1826TR
Zoro #
G016553634
UPC #
651588056714
Country of Origin
United States

Dimensions

Overall Length (In.)
26 in
Overall Width
18 in
Overall Height
2 in

Details

Load Capacity (Lb.)
200 lb
Temp. Range
-40°F to +350°F
Color
White
Item
Serving Tray
Material
Fiberglass

Description

Tray, 26''W x 18''D, white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.