Zoro Homepage

TRIPLE BAY BIN CART NO BINS 21 LEVELS

  • Mfr # BC216069M21T

  • Zoro # G616538673


product price: $1,095.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
24 in
Overall Length
60 in
Load Capacity
1,200 lb
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC216069M21T
Zoro #
G616538673
UPC #
651588318577
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
69 in

Details

Color
Chrome
Item
Bin Cart System
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Bin Cart, mobile, triple bay, 24''W x 60''L x 69''H, includes: slides for 21 bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.