
TRIPLE BAY BIN CART NO BINS 33 LEVELS
Mfr # BC216069M33T
Zoro # G516538698
product price: $1,368.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Overall Height
69 in
Load Capacity
1,200 lb
Overall Width
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC216069M33T
Zoro #
G516538698
UPC #
651588318591
Country of Origin
China
Dimensions
Overall Height
69 in
Overall Width
24 in
Overall Length
60 in
Details
Color
Chrome
Item
Bin Cart System
Load Capacity
1,200 lb
Material
Carbon Steel
Description
Bin Cart, mobile, triple bay, 24''W x 60''L x 69''H, includes: slides for 33 bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.