Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPLE BAY BIN CART W/ DIVIDABLE GRIDS GRAY

  • Mfr # BC216069M1TGY

  • Zoro # G616538666


product price: $1,566.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Gray
Load Capacity
1,200 lb
Overall Height
69 in
Total Number of Bins
21
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC216069M1TGY
Zoro #
G616538666
UPC #
651588318430
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
60 in

Details

Item
Bin Cart System
Bin Color
Gray
Load Capacity
1,200 lb
Total Number of Bins
21
Material
Carbon Steel
Color
Chrome

Description

Bin Cart, mobile, triple bay, 24''W x 60''L x 69''H, includes: 21 22-1/2''L x 17-1/2''W x 6''H DG93060 gray bin, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.