Zoro Homepage

TRIPLE BAY BIN CART W/ DIVIDABLE GRIDS RED

  • Mfr # BC216069M1TRD

  • Zoro # G916538717


product price: $1,650.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Total Number of Bins
21
Bin Color
Red
Overall Width
24 in
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC216069M1TRD
Zoro #
G916538717
UPC #
651588318454
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
69 in
Overall Length
60 in

Details

Load Capacity
1,200 lb
Total Number of Bins
21
Bin Color
Red
Material
Carbon Steel
Item
Bin Cart System
Color
Chrome

Description

Bin Cart, mobile, triple bay, 24''W x 60''L x 69''H, includes: 21 22-1/2''L x 17-1/2''W x 6''H DG93060 red bin, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.