Zoro Homepage

Tub Rack with Cross Stack Tub

  • Mfr # TR6-2516-8BL

  • Zoro # G3470705


product price: $451.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bin Color
Blue
Overall Width
19 in
Overall Height
71 in
Material
Aluminum
Overall Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR6-2516-8BL
Zoro #
G3470705
UPC #
651588039632
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Height
71 in
Overall Length
27 in

Details

Bin Color
Blue
Material
Aluminum
Color
Gray Metallic
Item
Lug Rack

Description

Comes with one tub that can be used for the storage of a variety of items. All-welded construction increase rack strength, ideal for the storage and transportation of items, comes fully assembled with bins already attached and ready to use, runners allow bins to slide in and out from both sides, bins can be ordered in either gray, blue or white.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.