Zoro Homepage

TUBULAR 18 X 60 3-SDIED FRAME GRAY EPOXY

  • Mfr # 1860FGY

  • Zoro # G316545803


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Color
Epoxy Coated, Gray
Overall Width
18 in
Material
Carbon Steel
Overall Length
60 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860FGY
Zoro #
G316545803
UPC #
651588123805
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
60 in
Overall Height
1 in

Details

Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
3-Sided Frame Shelving

Description

Tubular 3-sided frame, 60''W x 18''D, wire, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.