
TUBULAR 24 X 36 3-SDIED FRAME GRAY EPOXY
Mfr # 2436FGY
Zoro # G416545802
product price: $64.59
/eaKey Features
Overall Height
1 in
Overall Width
24 in
Color
Epoxy coated, Gray
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2436FGY
Zoro #
G416545802
UPC #
651588123829
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
24 in
Overall Length
36 in
Details
Item
3-Sided Frame Shelving
Color
Epoxy coated, Gray
Material
Carbon Steel
Description
Tubular 3-sided frame, 36''W x 24''D, wire, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.