Zoro Homepage

ULTRA HANGING SYSTEM W/RAILS AND 4 BLUE BINS

  • Mfr # HNS230BL

  • Zoro # G316553587


product price: $29.15
/ea

Key Features

Bin Depth
4.75 in
Bin Inside Height
4.38 in
Number of Bins
4
Overall Height
11 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNS230BL
Zoro #
G316553587
UPC #
651588011614
Country of Origin
United States

Dimensions

Bin Depth
4.75 in
Bin Inside Height
4.38 in
Overall Height
11 in
Overall Length
12 in
Bin Inside Width
10.25 in
Overall Width
10.875 in

Details

Item
Shelf Bin Pack
Number of Bins
4
Color
Blue
Material
Polypropylene

Description

Hang-n-Stack Bin, complete package, includes: 4 10-7/8''L x 5-1/2''W x 5''H QUS230 blue bin and 2 bin rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.