
ULTRA HANGING SYSTEM W/RAILS AND 4 IVORY BINS
Mfr # HNS230IV
Zoro # G916553581
product price: $36.69
/eaKey Features
Overall Height
11 in
Overall Length
12 in
Bin Inside Width
10.25 in
Bin Depth
4.75 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNS230IV
Zoro #
G916553581
UPC #
651588011652
Country of Origin
United States
Dimensions
Overall Height
11 in
Overall Width
10.875 in
Overall Length
12 in
Bin Inside Width
10.25 in
Bin Depth
4.75 in
Bin Inside Height
4.38 in
Details
Material
Polypropylene
Number of Bins
4
Color
Ivory
Item
Shelf Bin Pack
Description
Hang-n-Stack Bin, complete package, includes: 4 10-7/8''L x 5-1/2''W x 5''H QUS230 ivory bin and 2 bin rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.